Beli Swivel Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PCL Schrader Standard CouplingDeskripsi:High flow, quick release couplings with locking facility to prevent accidental disconnection. Swivel facility eliminates hose kinking. Free air flow rate at 7bar/100psi: 50cfm (1400ltr/min).atribut:
- Overall Length (mm): 60
- Product Type: Couplings
- Additional Features: Heavy Duty Variant Available
- Thread Sizes Male (inch): 3/8
- Thread Type: Male
- Katayama Chain Standard Chain CouplingDeskripsi:Compact, transmission efficiency is more expensive than other couplings. Handling is simple and centering is easy. It is resistant to the atmosphere and impact and has a long life. Because the coupling and the case are both O-ring fixed on both sides, complete co-rotation can be done to prevent accidents during driving. Flexible rotational transmission is made by clearance between the sprocket and the chain.atribut:
- Type: only a main part
- TEKIRO Double Swivel Wrench (Kunci Roda)Deskripsi:Bisa diputar 180 derajat dan mudah digunakan bahkan ke tempat yang susah dijangkau
- Indexa Swivel FootDeskripsi:FC29 - Swivel Foot Used for supporting uneven surfaces. Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.atribut:
- Product Number: PT29-1624
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Thread Size: A=M16mm
- Part Number: IND4252870G
- TSUBAKI Chain Coupling CasingDeskripsi:For ease of mounting and inspection, the casing can be separated at a right angle to the shaft. The mating part to the hub is finished precisely to hold the hub firmly with no eccentricity. Furthermore, the other hole has a trapezoidal groove into which an oil seal is inserted for the prevention of oil leakage while holding the sprocket boss flexibly so that the flexibility of the coupling will not be lost. The coupling life is notably extended due to the prevention of both lubricant spatter and the infiltration of dust particles when installing the casing, which ensures effective lubrication. The casing protects the unit from corrosion and ensures safe operation
- Indexa FC29 M12 Swivel FootDeskripsi:FC29 - Swivel Foot Used for supporting uneven surfaces. Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.atribut:
- Product Number: PT29-1219
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Thread Size: A=M12mm
- Part Number: IND4252870D
- PCL Instantair Couplings Hose TailpieceDeskripsi:AdaptorsSuitable for most fixed compressed air applications, although swivel adaptors are recommended for hose applications.atribut:
- Material: Steel
- Maximum Operating Temperature (°C): 80
- Minimum Operating Temperature (°C): -20
- Thread Type: Hose Tailpiece
- Surface Finish: Passivated Zinc
- Maximum Operating Pressure (bar): 17
- Product Type: Quick Connect Coupling
- KOBE RED LINE Pu HoseDeskripsi:With brass 360 Degree swivel couplings, ideal for use in awkward access areas. Recoils to a fraction of its working length leaving the work place clear of entanglement hazards. Extended length: 7.5m. Pressure rating: 8.0mm diameter - 250psi. 9.5mm diameter - 150psi.atribut:
- Length (m): 7.5
- Material: Polyurethane
- Inside Diameter (mm): 9.5
- Maximum Working Pressure (Psi): 150
- Colour: Blue
- MFR Part No.: SA-325PU-B
- UNSPSC: 40142007
- GUNNEBO Industries Coupling Linkatribut:
- Grade: 10
- GUNNEBO Industries Roller Bearing SwivelDeskripsi:SKLI/SKLU. Electrically insulated, lubricated, sealed roller bearing swivel. Fully rotational even at maximum load. Tested to resist 1000 V. Suitable for protection of overhead cranes during welding operations on suspended loads. By using the SKLI/SKLU with the SK-system you get a versatile solution that will fit almost any situation.The Gunnebo Industries SKLI is equipped with a heavy duty roller bearing, enabling high durability and safe use also under severe load. It also has heavy duty nylon insulation inside to decrease friction when in use. The SKLI is compatible with the entire Gunnebo Industries SK-range for versatile use.atribut:
- Grade: 8
- Bridgestone Coupling NJ Flare Swival 37° (Kopler)Deskripsi:Female 37° flare swivel
- TSUBAKI Chain Coupling BodyDeskripsi:The body consists of two dedicated sprockets with hardened teeth and twostrand roller chains. The sprockets are coupled when the chains are wound around the sprockets, and decoupled with the chains removed. Therefore, transmission power can be coupled or separated without moving the transmission system.
- HEYCO Double Ended Swivel WrenchDeskripsi:Improved pattern, with rivet pinChrome-Vanadium, CP = chromiumplated, polished heads
- Parker Hydraulic Hose Fitting Female JIC 37° Swivel (Sambungan Lurus)atribut:
- Style: Female JIC 37° - Swivel
- PCL Coupling Schrader Standard (Kopler)atribut:
- Product Type: Couplings
- Additional Features: Heavy Duty Variant Available Twist Locking When Coupled the Adaptor can Swivel, Thereby Eliminating Hose Kinks
- Thread Sizes Female: 1/4 Inch
- Operating Temperature Range: -20 to +80 Degree
- PCL Coupling Schrader Heavy Duty (Kopler)Deskripsi:Free air flow rate at 7bar/100psi: 110cfm (3080ltr/min). Female Threadedatribut:
- Overall Length: 60mm
- Product Type: Couplings
- Thread Type: Female
- Additional Features: Heavy Duty Variant Available Twist Locking When Coupled the Adaptor can Swivel, Thereby Eliminating Hose Kinks
- Thread Sizes Female: 1/2 Inch
- Product Number: ACS201
- Operating Temperature Range: -20 to +80 Degree
- Weight Each: 175g
- Part Number: PCL2592003F
- RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)atribut:
- Spacing Hole (mm): 9
- Hole Size (mm) X x Y: 80x45; 70x45
Daftar Harga Swivel Coupling Terbaru November 2026
| PCL Schrader Standard Coupling | Rp2.299.900 |
| Katayama Chain Standard Chain Coupling | Rp419.900 |
| TEKIRO Double Swivel Wrench (Kunci Roda) | Rp84.900 |
| Indexa Swivel Foot | Rp719.900 |
| TSUBAKI Chain Coupling Casing | Rp529.900 |
| Indexa FC29 M12 Swivel Foot | Rp789.900 |
| PCL Instantair Couplings Hose Tailpiece | Rp549.900 |
| KOBE RED LINE Pu Hose | Rp1.299.900 |
| GUNNEBO Industries Coupling Link | Rp459.900 |
| GUNNEBO Industries Roller Bearing Swivel | Rp8.799.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)





















































































































































/byP103683430-2.jpg)







/3zP103671143-2.jpg)


/5eP101003194-3.jpg)
%20Lurus/Parker%20Hydraulic%20Hose%20Fitting%20Female%20JIC%2037%C2%B0%20Swivel%20(Sambungan%20Lurus)/puP104852930-2.jpg)
/b7P102141403-3.jpg)
/P102141410-3.jpg)
/65P105874221-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)